Menu Search
Straight Blade Connectors Locking Connector, 20A, 125/250VAC/DC 1 Phase, 3P 3W PBT Safety Yellow and Blue

ERICSON MANUFACTURING CO #2416-CG

Perma-Grip Locking Connector, 20A, 125/250VAC/DC 1 Phase, 3P 3W PBT Safety Yellow and Blue

SKU #78286249019
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Connector Type: Locking
Rating - Amps: 20A
Rating - Volts: 125/250VAC/DC 1 Phase
Number of Poles: 3P
Number of Wires: 3
Ground: Non-Grounding
NEMA: Non-NEMA
Material: PBT
Color: Safety Yellow and Blue
Grade: Industrial

Straight Blade Connectors: Connector Type - Locking; Rating - Amps - 20A; Rating - Volts - 125/250VAC/DC 1 Phase; Number of Poles - 3P; Number of Wires - 3W; Ground - Non-Grounding; NEMA - Non-NEMA; Material - PBT; Color - Safety Yellow and Blue; Grade - Industrial; Additional Information - Environmental Rating: Outdoor; Manufacturer Brand - Perma-Grip

Additional Info: Environmental Rating: Outdoor