Menu Search
Straight Blade Connectors Connector, Straight Blade; Watertight; 15/10A; 125/250VAC; 1 Phase; 2 Pole; 3 Wire
ERICSON MANUFACTURING CO #1607-CW6P

Perma-TiteĀ® Connector, Straight Blade; Watertight; 15/10A; 125/250VAC; 1 Phase; 2 Pole; 3 Wire

SKU # 78286282481 Manufacturer Series: 2
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Connector Type: Straight Blade, Watertight
Rating - Amps: 15/10A
Rating - Volts: 125/250VAC 1 Phase
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: Non-NEMA
Material: PBT
Color: Safety Yellow and Blue
Grade: Extreme Environment

Straight Blade Connectors: Connector Type - Straight Blade, Watertight; Rating - Amps - 15/10A; Rating - Volts - 125/250VAC 1 Phase; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - Non-NEMA; Material - PBT; Color - Safety Yellow and Blue; Grade - Extreme Environment; Additional Information - Environmental Rating: NEMA 4, 4X, 6, 6P, IP67; Manufacturer Brand - Perma-Tite2

Additional Info: Environmental Rating: NEMA 4, 4X, 6, 6P, IP67