Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.


Raintight Dead Front Receptacle Connector, 20A, 250V, Acrylic Paint Aluminum

SKU: 78227431096
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Connector Type: Raintight Dead Front Receptacle
Rating - Amps: 20A
Rating - Volts: 250V
NEMA: 6-20R
Material: Acrylic Paint Aluminum
Manufacturer Model: ArkGard
The value line of ENR Receptacles is the ideal solution for rugged and industrial NEMA configured applications up to 20 A. Like the premier line, this product comes equipped with built-in safety features that reject standard NEMA configuration plugs that could cause an arc in hazardous areas.
Additional Info: Connection: 1 in. Hub