Menu Search
Straight Blade Connectors Locking Connector, 20A, 480V, 3P, 4W, Grounding, Black/White, Nylon
COOPER WIRING #CWL1620C

Hart-Lock Locking Connector, 20A, 480V, 3P, 4W, Grounding, Black/White, Nylon

SKU # 04089367993
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Connector Type: Locking
Rating - Amps: 20A
Rating - Volts: 480V 3 Phase
Number of Poles: 3P
Number of Wires: 4
Ground: Grounding
NEMA: L16-20R
Cord Diameter: 0.375 - 1.000
Material: Nylon
Color: Black/White

Straight Blade Connectors: Connector Type - Locking; Rating - Amps - 20A; Rating - Volts - 480V 3 Phase; Number of Poles - 3P; Number of Wires - 4W; Ground - Grounding; NEMA - L16-20R; Cord Diameter - 0.375 - 1.000; Material - Nylon; Color - Black/White; Manufacturer Brand - Hart-Lock