BRYANT ELECTRIC #BRY5369NC

Straight Blade Connector, 20A, 125V, 2P 3W Nylon Black & White

SKU: 78178600595
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Connector Type: Straight Blade
Rating - Amps: 20A
Rating - Volts: 125V
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 5-20R
Cord Diameter: 0.245 - 0.655
Material: Nylon
Color: Black and White
Grade: Industrial
Manufacturer Brand: Tech-Spec
Description
Straight Blade Connectors: Connector Type - Straight Blade; Rating - Amps - 20A; Rating - Volts - 125V; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - 5-20R; Cord Diameter - 0.245 - 0.655; Material - Nylon; Color - Black & White; Grade - Industrial; Manufacturer Brand - Tech-Spec