BRYANT ELECTRIC #70520NC

Locking Connector, 20A, 125V, 2P 3W Nylon Black/White

SKU: 78178668859
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Connector Type: Locking
Rating - Amps: 20A
Rating - Volts: 125V
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: L5-20R
Material: Nylon
Color: Black/White
Manufacturer Brand: Tech-Spec
Description
Straight Blade Connectors: Connector Type - Locking; Rating - Amps - 20A; Rating - Volts - 125V; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - L5-20R; Material - Nylon; Color - Black/White; Manufacturer Brand - Tech-Spec