Menu Search
Straight Blade Connectors Locking Plug, 50A, 250V, 3P, 4W, Grounding, Industrial/Commercial Grade, Steel

AMERACE (RUSSELL STOLL) #8314

Locking Plug, 50A, 250V, 3P, 4W, Grounding, Industrial/Commercial Grade, Steel

SKU #70891719603
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Connector Type: Locking
Rating - Amps: 50A
Rating - Volts: 250V
Number of Poles: 3P
Number of Wires: 4
Ground: Grounding
Material: Steel
Grade: Industrial and Commercial
Manufacturer Brand: Dura-Tite

Straight Blade Connectors: Connector Type - Locking; Rating - Amps - 50A; Rating - Volts - 250V; Number of Poles - 3P; Number of Wires - 4W; Ground - Grounding; Material - Steel; Grade - Industrial and Commercial; Additional Information - Style: Male Plug; Manufacturer Brand - Dura-Tite

Additional Info: Style: Male Plug