Menu Search
Search
SWAGELOK #SS-400-1-8

Tube Male Connector, 1/4 in OD Tube, Stainless Steel Type 316

SKU # 78981492018
Type: Tube Male Connector
End A - Size: 1/4 in OD Tube
End B - Size: 1/2" NPT (M)
End A - Type: Ferrule/Swaging
End B - Type: Threaded Male
Material: Stainless Steel Type 316
Dimensions: 1.76 in. LOA, 7/8 in. Hex