SWAGELOK #SS-810-1-6

Tube Male Connector, 1/2 in OD Tube, Stainless Steel Type 316

SKU: 78981492039
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Tube Male Connector
End A - Size: 1/2 in OD Tube
End B - Size: 3/8" NPT (M)
End A - Type: Ferrule/Swaging
End B - Type: Threaded Male
Material: Stainless Steel Type 316
Dimensions: 1.71 in.LOA, 13/16 in.Hex
Straight Adapters: Type - Tube Male Connector; End A - Size - 1/2 in OD Tube; End B - Size - 3/8" NPT (M); End A - Type - Ferrule/Swaging; End B - Type - Threaded Male; Material - Stainless Steel Type 316; Dimensions - 1.71"LOA, 13/16"Hex; Manufacturer Series - Swagelok