SWAGELOK #SS-6-TA-1-8

Tube Adapter, 3/8 in. Tube x 1/2 in. MNPT, 316 Stainless Steel

SKU: 99000505814
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Tube Adapter
End A - Size: 3/8 in.
End B - Size: 1/2 in.
End A - Type: Tube
End B - Type: MNPT
Material: 316 Stainless Steel
Dimensions: 1.78 in. LOA
Description
Straight Adapters: Type - Tube Adapter; End A - Size - 3/8 in.; End B - Size - 1/2 in.; End A - Type - Tube; End B - Type - MNPT; Material - 316 Stainless Steel; Dimensions - 1.78 in. LOA