Menu Search
Search
PHOENIX FORGING #FSTCK

Pipe Coupling, 2 in. FNPT, Forged Carbon Steel

SKU # 43781699510
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pipe Coupling
End A - Size: 2 in.
End B - Size: 2 in.
End A - Type: FNPT
End B - Type: FNPT
Material: ASTM-A105 Forged Carbon Steel
Dimensions: ODxLOA: 3 x 3.34 in.