Menu Search
PARKER #8-8-HBZ-SS

Tube Union, 1/2 in OD Tube, Stainless Steel Type 316

SKU # 78890792103 Manufacturer Series: CPI HBZ
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Tube Union
End A - Size: 1/2 in OD Tube
End B - Size: 1/2" OD Tube
End A - Type: Ferrule/Swaging
End B - Type: Ferrule/Swaging
Material: Stainless Steel Type 316