Tube Union, 1/2 in OD Tube, Brass

SKU: 78890793014
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Tube Union
End A - Size: 1/2 in OD Tube
End B - Size: 1/2" OD Tube
End A - Type: Ferrule/Swaging
End B - Type: Ferrule/Swaging
Material: Brass
Dimensions: 2.02 in.LOA, 13/16 in.Hex
Manufacturer Series: CPI HBZ
Straight Adapters: Type - Tube Union; End A - Size - 1/2 in OD Tube; End B - Size - 1/2" OD Tube; End A - Type - Ferrule/Swaging; End B - Type - Ferrule/Swaging; Material - Brass; Dimensions - 2.02"LOA, 13/16"Hex; Manufacturer Series - CPI HBZ