Menu Search
PARKER #8-6-HBZ-SS

Tube Reducing Union, 1/2 in OD Tube, Stainless Steel Type 316

SKU # 78890792808 Manufacturer Series: CPI HBZ
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Tube Reducing Union
End A - Size: 1/2 in OD Tube
End B - Size: 3/8" OD Tube
End A - Type: Ferrule/Swaging
End B - Type: Ferrule/Swaging
Material: Stainless Steel Type 316
Dimensions: 1.91 in. LOA, 13/16 in. Hex