Tube Connector, 1/2 in. Tube x 3/8 in. MNPT, 1.71 in. LOA, 13/16 in. Hex

SKU: 78890792226
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Tube Connector
End A - Size: 1/2 in.
End B - Size: 3/8 in.
End A - Type: Tube
End B - Type: MNPT
Material: 316 Stainless Steel
Dimensions: 1.71 in. LOA, 13/16 in. Hex
Manufacturer Series: CPI
Parker CPI single ferrule compression tube fittings are designed as leak free connections for process, power, and instrumentation applications. These tube fittings utilize a single ferrule for easy make-up and excellent performance in vibration applications. The spring loaded effect of the single ferrule creates a constant tension between the fitting body and fitting nut.
Additional Info: Configuration Type: Straight