INGERSOLL RAND #MH-8-3/4

Hose Coupler, 3/4 in. Hose x Coupler

SKU: 78420312825
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Type A Hose Coupler
End A - Size: 3/4 in.
End B - Size: 3/4 in.
End A - Type: Hose
End B - Type: Coupler
Material: Steel
Manufacturer Series: MH
Description
Coupler; Hose; Type A; 3/4 in. Hose x Coupler; Steel