Menu Search
Straight Adapters Hose Coupler, 1/2 in. MNPT

INGERSOLL RAND #M0-8-1/2

Hose Coupler, 1/2 in. MNPT

SKU #78420312818
Manufacturer Series: M0
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Type A Hose Coupler
End A - Size: 1/2 in.
End B - Size: 1/2 in.
End A - Type: MNPT
End B - Type: MNPT

Coupler; Hose; Type A; 1/2 in. MNPT