Menu Search
Search
HANSEN #3000

Tube Coupler, 1/4-18 FNPT x 1/4-18 Socket, Brass

SKU # 09472198999 Manufacturer Series: 3000
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Tube Coupler
End A - Size: 1/4-18
End B - Size: 1/4-18
End A - Type: FNPT
End B - Type: Socket
Material: Brass
Dimensions: 1.93 in. LOA, 0.69 in. Hex

HANSEN 3000 SOCKET BRASS 1/4IN