Menu Search
Search
FERGUSON #DS4TUSP114G

Pipe Union, 1 in. FNPT, 304 Stainless Steel

SKU # 43789099198
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pipe Union
End A - Size: 1 in.
End B - Size: 1 in.
End A - Type: FNPT
End B - Type: FNPT
Material: 304 Stainless Steel