Menu Search
Search
FERGUSON #DSS46NCS

Pipe Nipple, 3/8 in. x 5 in. LOA, MNPT

SKU # 43789099320
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Seamless Pipe Nipple
End A - Size: 3/8 in.
End B - Size: 3/8 in.
End A - Type: MNPT
End B - Type: MNPT
Material: ASTM-A733 316L Stainless Steel
Dimensions: LOA: 5 in.