Menu Search
Search
FERGUSON #DS4L3SCF

Pipe Coupling, 3/4 in. Socket, 304L Stainless Steel

SKU # 43789099211
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pipe Coupling
End A - Size: 3/4 in.
End B - Size: 3/4 in.
End A - Type: Socket
End B - Type: Socket
Material: 304L Stainless Steel