Menu Search
Straight Adapters Universal Coupler, 3/8 in. FNPT, Iron

DIXON #AMC

Air King Universal Coupler, 3/8 in. FNPT, Iron

SKU #78215992008
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Universal Coupler
End A - Size: 3/8 in.
End B - Size: 3/8 in.
End A - Type: FNPT
End B - Type: FNPT
Material: Iron

Straight Adapters: Type - Universal Coupler; End A - Size - 3/8 in.; End B - Size - 3/8 in.; End A - Type - FNPT; End B - Type - FNPT; Material - Iron; Additional Information - Pressure Rating: 150 psi ; Manufacturer Series - Air King

Additional Info: Pressure Rating: 150 psi