Menu Search
DIXON #AM-1

Air King Universal Coupler, 1/2 in. Hose, Iron

SKU # 78215992003
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Universal Coupler
End A - Size: 1/2 in.
End B - Size: 1/2 in.
End A - Type: Hose
End B - Type: Hose
Material: Iron

Straight Adapters: Type - Universal Coupler; End A - Size - 1/2 in.; End B - Size - 1/2 in.; End A - Type - Hose; End B - Type - Hose; Material - Iron; Additional Information - Pressure Rating: 150 psi; Manufacturer Series - Air King

Additional Info: Pressure Rating: 150 psi