Menu Search
Search
DIXON #DC2622

Air Chief Semi-Auto Coupler, 3/8 in. Female Quick Disconnect x 1/4 in. FNPT, Steel

SKU # 78215989687
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Semi-Auto Coupler
End A - Size: 3/8 in.
End B - Size: 1/4 in.
End A - Type: Female Quick Disconnect
End B - Type: FNPT
Material: Steel

Straight Adapters: Type - Semi-Auto Coupler; End A - Size - 3/8 in.; End B - Size - 1/4 in.; End A - Type - Female Quick Disconnect; End B - Type - FNPT; Material - Steel; Additional Information - Pressure Rating: 300 psi, Flow: 70 cfm at 100 psi, Temperature Range: -40 to 121 Deg C; Manufacturer Series - Air Chief

Additional Info: Pressure Rating: 300 psi, Flow: 70 cfm at 100 psi, Temperature Range: -40 to 121 Deg C