Menu Search
Search
DIXON #BAS976

Pipe Adapter, Brass

SKU # 78215992097
Type: Pipe Adapter
End B - Size: 3/4 in.
End A - Type: Female GHT Swivel
End B - Type: Female NPTF
Material: Brass

Straight Adapters: Type - Pipe Adapter; End B - Size - 3/4 in.; End A - Type - Female GHT Swivel; End B - Type - Female NPTF; Material - Brass