Menu Search
DIXON #BF33

Industrial Hose Connector, 3/8 in. FNPT x 3/8 in. Hose Barb

SKU # 78215991809
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Hose Connector
End A - Size: 3/8 in.
End B - Size: 3/8 in.
End A - Type: FNPT
End B - Type: Hose Barb
Material: Brass
Dimensions: 1.66 in. LOA, 3/4 in. Hex

DIXON BF33 NPTF FHB 3/8 X 3/ BX/50