DIXON #75-F-SS

Cam and Groove, Stainless Steel Type 316, Threaded Male End A, 3/4 in. NPT Male End A, Groove End B

SKU: 78215993890
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: F Adapter
End A - Size: 3/4 in. NPT Male
End B - Size: 3/4 in. Coupler
End A - Type: Threaded Male
End B - Type: Groove
Material: Stainless Steel Type 316
Dimensions: 2-1/8 in. LOA, 1-5/16 in. Hex
Manufacturer Series: Boss-Lock
Description
Straight Adapters: Type - F Adapter; End A - Size - 3/4 in. NPT Male; End B - Size - 3/4 in. Coupler; End A - Type - Threaded Male; End B - Type - Groove ; Material - Stainless Steel Type 316 ; Dimensions - 2-1/8 in. LOA, 1-5/16 in. Hex; Additional Information - Fitting Shape: Straight, Max Operating Pressure: 250 psi; Manufacturer Series - Boss-Lock
Additional Info: Fitting Shape: Straight, Max Operating Pressure: 250 psi