DIXON #75-E-SS

Cam and Groove, Stainless Steel Type 316, Barbed Shank End A, Groove End B, 42433 in. Coupler End B

SKU: 78215993893
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: E Adapter, Hose Shank
End B - Size: 3/4 in. Coupler
End A - Type: Barbed Shank
End B - Type: Groove
Material: Stainless Steel Type 316
Dimensions: 3-15/32 in. LOA
Manufacturer Series: Boss-Lock
Description
Straight Adapters: Type - E Adapter, Hose Shank; End B - Size - 3/4 in. Coupler ; End A - Type - Barbed Shank; End B - Type - Groove; Material - Stainless Steel Type 316 ; Dimensions - 3-15/32 in. LOA; Additional Information - Max Operating Pressure: 250 psi; Manufacturer Series - Boss-Lock
Additional Info: Max Operating Pressure: 250 psi