Menu Search
Straight Adapters Cam and Groove Coupler, 1 in. Boss-Lock Cam and Groove FNPT
DIXON #AD100

Cam and Groove Coupler, 1 in. Boss-Lock Cam and Groove FNPT

SKU # 78215993142
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Type D Coupler
End A - Size: 1 in.
End B - Size: 1 in.
End A - Type: Boss-Lock Cam and Groove
End B - Type: FNPT
Material: 356T6 Aluminum
Dimensions: 2-9/16 in. LOA, 1-29/32 in. Dia

Coupler; Cam and Groove; 1 in. Boss-Lock Cam and Groove x 1 in. FNPT; 356T6 Aluminum; 2-9/16 in. Overall Length, 1-29/32 in. Diameter