DIXON #150-A-AL

Boss-Lock Cam and Groove Coupler, 1-1/2 in. Adapter x 1-1/2 in. FNPT, 356T6 Aluminum

SKU: 78215992070
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Cam and Groove Coupler
End A - Size: 1-1/2 in.
End B - Size: 1-1/2 in.
End A - Type: Adapter
End B - Type: FNPT
Material: 356T6 Aluminum
Dimensions: 2.19 in. LOA, 2-9/32 in. Hex
Description
Straight Adapters: Type - Cam and Groove Coupler; End A - Size - 1-1/2 in.; End B - Size - 1-1/2 in.; End A - Type - Adapter; End B - Type - FNPT; Material - 356T6 Aluminum; Dimensions - 2.19 in. LOA, 2-9/32 in. Hex; Additional Information - Pressure Rating: 250 psi, Overall Diameter: 2-7/64 in.; Manufacturer Series - Boss-Lock
Additional Info: Pressure Rating: 250 psi, Overall Diameter: 2-7/64 in.