BOX PARTNERS #14124

Storage Box, 14 in. L x 12 in. W x 4 in. H

SKU: 46100098828
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Storage Box
Box Material: Corrugated Kraft
Height: 4 in.
Width: 12 in.
Length: 14 in.
Description
BP 14124 CORRIGATED BOX