QUANTUM #QSB110

Economy Shelf Bin, 0.38 cu-ft Volume, 17-7/8 in. L, Blue

SKU: 43737098984
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Economy Shelf Storage Bin
Mounting: Shelf
Style-Shape: Rectangular
Length: 17-7/8 in.
Width: 11-1/8 in.
Height: 4 in.
Capacity - Volume: 0.38 cubic ft.
Capacity - Bin Cups: (29) QBC111, (8) QBC112
Material: Polypropylene
Color: Blue
Optional Dividers-Panels: (50) DSB110
Manufacturer Series: QSB
Description
QUANTUM QSB110 BLUE BIN SHELF POLY