Menu Search
Storage Bins Economy Shelf Bin, 0.27 cu-ft Volume, 17-7/8 in. L, Blue

QUANTUM #QSB108

Economy Shelf Bin, 0.27 cu-ft Volume, 17-7/8 in. L, Blue

SKU #43737098985
Manufacturer Series: QSB
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Economy Shelf Storage Bin
Mounting: Shelf
Style-Shape: Rectangular
Length: 17-7/8 in.
Width: 8-3/8 in.
Height: 4 in.
Capacity - Volume: 0.27 cubic ft.
Capacity - Bin Cups: (19) QBC111, (6) QBC112
Material: Polypropylene
Color: Blue
Optional Dividers-Panels: (50) DSB108

QUANTUM QSB108 BLUE BIN SHELF POLY