Specifications
Type:
Heavy Duty Storage Bin
Mounting:
Stacking
Style-Shape:
Front Hopper
Length:
10-7/8 in.
Width:
4-1/8 in.
Height:
4 in.
Capacity - Volume:
0.08 cu ft.
Material:
Industrial Grade Polymer
Color:
Clear
Optional Dividers-Panels:
(1) 40224, (1) 40224CRY
Description
AkroBins are the industry leading hanging and stacking plastic storage bin. Heavy duty, bins stack together or hang from Akro-Mils louvered racks and panels, rail racks, and louvered carts for high density storage. AkroBins are corrosion proof and unaffec