SCHULTE #1710-1212-11

Ventilated Hanging Shelf, 12 in. D x 12 ft W

SKU: 78961092037
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Ventilated Hanging Shelf
Size: DxW: 12 in. x 12 ft.
Description
Storage Accessories: Type - Ventilated Hanging Shelf; Size - 12.00 in. D x 12.00 ft W ; Additional Information - Epoxy Coating, Color: White
Additional Info: Epoxy Coating, Color: White