REV-A-SHELF LLC #6022-04-426

Full Circle Hardware Set, Steel, Bright Zinc, 0.75 in. Dia Shaft

SKU: 09071392006
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Full Circle Hardware Set
Size: Dia.: 0.75 in. Shaft
Material: Steel, Bright Zinc
Contents Include: Top and Bottom Pivots 6000-90-2, 21 in. Shaft Assembly 6020-97-2100-2, 12 in. Shaft Assembly 6120-93-1200-2, Collar Assembly 6120-92-2 and Mounting Screws
Manufacturer Series: 6000
Description
Rev-a-shelf hardware kits for wood or melamine custom shelving are tested to meet and exceed bhma class-i specifications of 20 lb. per square foot at 100,000 cycles. Our hardware and hardware components allow maximum flexibility, strength and aesthetic value for all custom applications.