Menu Search
Storage Accessories Adjustable Shelf, Poly, 24 in.

MSI #MEDBRN24

Adjustable Shelf, Poly, 24 in.

SKU #05238110050
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Adjustable Shelf
Size: 24 in.
Material: Poly Finish

Storage Accessories: Type - Adjustable Shelf; Size - 24.00 in.; Material - Poly Finish