Menu Search
Storage Accessories Sink Front Tray Cabinet Organizer, Plastic, 8.63 x 3.00 x 2.00 in.
KNAPE@VOGT #PSF8.62-W

Sink Front Tray Cabinet Organizer, Plastic, 8.63 x 3.00 x 2.00 in.

SKU # 02927419243
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Sink Front Tray Cabinet Organizer
Size: 8.63 x 3 x 2 in.
Material: Plastic

The Real Solutions by Knape and Vogt 8.375 in. white sink front tray turns a false-front panel into usable space (false-front panel not included). A great way to utilize wasted space in the kitchen. Designed for use with either scissor or euro-tray hinges (sold separately).

Additional Info: Color: White, Min. Interior Drawer Size: 10.13 x 3.50 x 2.50 in., Cabinet Type: Base