Menu Search
Storage Accessories Pantry Basket, 3.25 x 4.00 x 21.50 in.

KNAPE@VOGT #BP4-TH-W

Pantry Basket, 3.25 x 4.00 x 21.50 in.

SKU #02927496437
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Pantry Basket
Size: 3.25 x 4 x 21.5 in.

The real solutions by Knape and Vogt 4 in. white side mount pantry basket works with any Real Solutions by Knape and Vogt side mount pantry frame. Allows for neat and clean storage of household goods. Features durable wire construction.

Additional Info: Color: White, Basket Mounting: Side, Min Cabinet Opening Width: 4.50 in.