Menu Search
Storage Accessories Lazy Susan Cabinet Organizer, Plastic, 78 lbs/Shelf
KNAPE@VOGT #PFN32ST-W

Lazy Susan Cabinet Organizer, Plastic, 78 lbs/Shelf

SKU # 02927418585
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Lazy Susan Cabinet Organizer
Size: 32 in. Shelf Dia., 25.5 to 31.5 in. Post Height
Material: Plastic
Capacity: 78 lbs. / Shelf
Contents Include: (2) Shelves, (1) Post, Installation Template and Hardware

The Real Solutions by Knape and Vogt White 32 in. 2-shelf Full-Round Lazy Susan features 2 white full-round shelves with 1 in. double-wall rims to keep contents in place. The spinning Lazy Susan feature allows you to utilize otherwise wasted space in the corners of your kitchen cabinets.

Additional Info: Color: White, Cabinet Type: Lower