Menu Search
Storage Accessories Lazy Susan Cabinet Organizer, Plastic, 38 lbs/Shelf, 20 in. Shelf Dia
KNAPE@VOGT #PFN20SBT-W

Lazy Susan Cabinet Organizer, Plastic, 38 lbs/Shelf, 20 in. Shelf Dia

SKU # 02927418829
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Lazy Susan Cabinet Organizer
Size: 20 in. Shelf Diameter
Material: Plastic
Capacity: 38 lbs. / Shelf
Contents Include: (10) Shelves, (1) Post, Installation Template and Hardware

The Real Solutions by Knape and Vogt White 20 in. Full-Round Lazy Susan allows you to reach items in the back of your cabinets and make the most of corner spaces. The full-round shelf shape works best in cabinets with diagonal corners. It features 2 white, round shelves with 1 in. double-wall rims to keep contents in place. Adjust the height of the pole and shelves to suit your needs.

Additional Info: Color: White, Cabinet Type: Lower