Menu Search
KNAPE@VOGT #XSF72-10-W

Extruded Sink Front Tray, PVC, 2.13 x 72.00 x 4.00 in

SKU # 02927495635
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Extruded Sink Front Tray
Size: 2.13 x 72 x 4 in.
Material: PVC

The Real Solutions by Knape and Vogt 72 in. white sink front tray turns a false-front panel into usable space (false-front panel not included). A great way to utilize wasted space in the kitchen. These are trim-to-fit.

Additional Info: Color: White, Tray Uses (2) No. 8 x 1/2 in. Screws