Menu Search
Storage Accessories Base Cabinet Organizer, Steel, 75-lbs/Shelf, 22.00 in. L x 1.38 in. W x 25.00 in. H
KNAPE@VOGT #BCO2456-W

Base Cabinet Organizer, Steel, 75-lbs/Shelf, 22.00 in. L x 1.38 in. W x 25.00 in. H

SKU # 02927495150
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Base Cabinet Organizer
Size: LxWxH: 22 x 1.38 x 25 in.
Material: Steel
Capacity: 75 lbs. / Shelf

Storage Accessories: Type - Base Cabinet Organizer; Size - 22.00 in. L x 1.38 in. W x 25.00 in. H; Material - Steel; Capacity - 75-lbs/Shelf