IDEAL #H-3911

Heavy Duty Shelving, Steel, Powder-Coat, 4000-lbs/Shelf

SKU: 78325069553
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Heavy Duty Shelving
Size: HxWxD: 72 x 36 x 18 in.
Material: Steel, Powder-Coat
Capacity: 4000 lbs. / Shelf
Description
Storage Accessories: Type - Heavy Duty Shelving; Size - 72.00 in. H x 36.00 in. W x 18.00 in. D; Material - Steel, Powder-Coat; Capacity - 4000-lbs/Shelf; Additional Information - No of Shelves: 5, No of Shelf Supports: 5
Additional Info: No of Shelves: 5, No of Shelf Supports: 5