FASTEC #6581-11-11-4

Sink Front Tip-Out Tray, Polystyrene, White, 3.81 in. H x 11.00 in. W x 2.13 in. D

SKU: 78972340240
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Sink Front Tip-Out Tray
Size: HxWxD: 3.81 x 11 x 2.13 in.
Material: Polystyrene, White
Contents Include: Tray Only
Manufacturer Series: 6581
Description
Storage Accessories: Type - Sink Front Tip-Out Tray; Size - 3.81 in. H x 11.00 in. W x 2.13 in. D; Material - Polystyrene, White; Contents Include - Tray Only; Manufacturer Series - 6581