FASTEC #233

Pilaster Shelving System, 23 Ga High Strength Steel, Zinc, 48.00 in. H x 0.81 in. W x 0.19 in. D

SKU: 78972337710
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Standard Shelf
Size: HxWxD: 48 x 0.81 x 0.19 in.
Material: 23 Gauge High Strength Steel, Zinc
Capacity: 500 lb. / Shelf
Manufacturer Series: 233
Description
Storage Accessories: Type - Standard Shelf; Size - 48.00 in. H x 0.81 in. W x 0.19 in. D; Material - 23 Ga High Strength Steel, Zinc; Capacity - 500-lbs/Shelf; Additional Information - Surface-Mount; Manufacturer Series - 233
Additional Info: Surface-Mount