Menu Search
Stirrup Taps Stirrup Clamp, ACSR/AAC/AAAC, 1/0 ACSR, 2/0 AAC - 110.8 ACSR, 3/0 AAC, Aluminum

HUBBELL #AHLS397021E

Stirrup Clamp, ACSR/AAC/AAAC, 1/0 ACSR, 2/0 AAC - 110.8 ACSR, 3/0 AAC, Aluminum

SKU #09635928289
Manufacturer Series: AHLS
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Connector Type: Overhead Stirrup Clamp
Material: Aluminum
Eyebolts: Two
Conductor Type: AAAC, AAC, ACSR
Conductor Min: 1/0 ACSR, 2/0 AAC
Conductor Max: 110.8 ACSR, 3/0 AAC
Opening WxH: 3.69x4.09 in.
Eye-Bolt Size - in: 7/16 in.

Stirrup Taps: Connector Type - Overhead Stirrup Clamp; Material - Aluminum; Eyebolts - Two; Conductor Type - ACSR/AAC/AAAC; Conductor Min - 1/0 ACSR, 2/0 AAC; Conductor Max - 110.8 ACSR, 3/0 AAC; Opening WxH - 3.69x4.09 in.; Eye-Bolt Size - in - 7/16; Manufacturer Series - AHLS