HUBBELL #GA102SL

Stirrup Clamp, 6 sol - 2/0 str/2/0 ACSR, ACSR Conductor, Aluminum/Copper Bail, 13/32 in. Eye-Bolt

SKU: 09635930416
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Connector Type: Hot Line Stirrup Clamp
Material: Aluminum, Copper Bail
Eyebolts: One
Conductor Type: ACSR
Conductor Min: 6 sol, 6 ACSR
Conductor Max: 2/0 str, 2/0 ACSR
Bail AWG: 1/4 in.
Opening WxH: 5.25x5.25"
Manufacturer Series: GA-100S
Description
Stirrup Taps: Connector Type - Hot Line Stirrup Clamp; Material - Aluminum, Copper Bail; Eyebolts - One; Conductor Type - ACSR; Conductor Min - 6 sol, 6 ACSR; Conductor Max - 2/0 str, 2/0 ACSR; Bail AWG - 1/4 in; Opening WxH - 5.25x5.25"; Manufacturer Series - GA-100S