HUBBELL #GA106SL

Stirrup Clamp, 2/0 - 397.5 ACSR, ACSR Conductor, Aluminum/Copper Bail, 7/16 in. Eye-Bolt, 42373 in.

SKU: 09635930424
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Connector Type: Hot Line Stirrup Clamp
Material: Aluminum, Copper Bail
Eyebolts: One
Conductor Type: ACSR
Conductor Min: 2/0 ACSR
Conductor Max: 397.5 ACSR
Bail AWG: 1/4 in.
Opening WxH: 5.25x5.25"
Manufacturer Series: GA-100S
Description
Stirrup Taps: Connector Type - Hot Line Stirrup Clamp; Material - Aluminum, Copper Bail; Eyebolts - One; Conductor Type - ACSR; Conductor Min - 2/0 ACSR; Conductor Max - 397.5 ACSR; Bail AWG - 1/4 in; Opening WxH - 5.25x5.25"; Manufacturer Series - GA-100S