You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
HASTINGS FIBERGLASS PRODUCTS #9265-AC

Hot Line Stirrup, ACSR/AAC, 6 ACSR - 1/0 ACSR, 397.5 ACC, Aluminum, Copper

SKU # 78036093074
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Hot Line Stirrup
Material: Aluminum, Copper
Conductor Type: AAC, ACSR
Conductor Min: 6 ACSR
Conductor Max: 1/0 ACSR, 397.5 ACC

Stirrup Taps: Connector Type - Hot Line Stirrup; Material - Aluminum, Copper; Conductor Type - ACSR/AAC; Conductor Min - 6 ACSR; Conductor Max - 1/0 ACSR, 397.5 ACC; Additional Information - Stirrup Bar Diameter: 1/4 in. Cu, Max. Amp Rating: 380A, Wide Jaw

Additional Info: Stirrup Bar Diameter: 1/4 in. Cu, Max. Amp Rating: 380A, Wide Jaw